Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 1-5/8 X 2
Mfr # 505136036
Zoro # G812045319
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale - After Market Parts
- MFR # 505136036
- Zoro # G812045319
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 1-5/8" |
Description
YA-505136036,1.625 X 2,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60 x 85 x 10 mm., TC, Nitrile Rubber (608510TC)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- SKF SKF 629Z, Inst Mini Metric Bearings (629Z)
- LOVEJOY Solid U Joint (D-11)
- PARKER 4IN LO-FRI PISTON SEAL KIT HYDRAULIC CYLINDER PARTS AND ACCESSORY (PK402HLF05)
- ENERPAC Pump Air Pa-Service Kit (PA1150K3)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- ENERPAC Simplex Bolt (6067029)
- Yale - After Market Parts Hydraulic Cylinder Parts