Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 1-3/8 X 3
Mfr # 504236245
Zoro # G312044423
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 3"
- Bore Dia. (In.) 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale - After Market Parts
- MFR # 504236245
- Zoro # G312044423
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 3" |
Bore Dia. (In.) | 1-3/8" |
Description
YA-504236245,1.375 X 3,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1" CODE 61 CARBON STEEL FLANGE PLUG (16FOP)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2070518, Return Line, 10 micron (ZX-2070518)
- A.R. NORTH AMERICA Connecting Rod, Bronze (AR1383020)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- RACOR O-Ring, 9/16 Sae Port (43506)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- ENERPAC Simplex Seal KitP22 (54149)
- BAILEY Brass Breather Vents: 40 Mircon, SAE 12 Thread (237258)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2HLTS131)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder Sae 8 Thread Port, 237257 (237257)
- Yale - After Market Parts Parts & Accessories