Shop All Hydraulic Cylinder Parts
Yale - After Market Parts
Hydraulic Cylinder Repair Kit- 1-3/8 x 2
Mfr # 505136028
Zoro # G612045069
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 2"
- Bore Dia. (In.) 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale - After Market Parts
- MFR # 505136028
- Zoro # G612045069
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 2" |
Bore Dia. (In.) | 1-3/8" |
Description
YA-505136028,1.375 x 2,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3 (2200902301)
- ZORO SELECT Hose Clamp, 9/16 to 1-3/4 In, SAE 20, PK10 (5820)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 2.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z074)
- MANITOU Bronze Bushings (Straight): 5/8 in. I.D., 1 in. Length, 7/8 in. O.D. (153207)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- ENERPAC CB180040, PLUNGER (CB180040)
- ENERPAC Simplex Packing Kit, R756 Cylinder (54547)
- BAILEY SEAL KIT FOR PISTON 3.5 BORE UNIVERSAL (783121)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- PRINCE Motor (CMM400-4RP)
- Yale - After Market Parts Parts & Accessories