Shop All Keyed Entry Door Knobs
Yale
Active Interior Handleset Trim with Sinclair Knob Satin Nickel Finish
Mfr # SNSCIP15
Zoro # G3552733
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8" - 2-3/4"
- Finish Satin Nickel
- Strike Combo Full Lip and Deadbolt
- Design Sinclair Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # SNSCIP15
- Zoro # G3552733
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Backset | 2-3/8" - 2-3/4" |
Finish | Satin Nickel |
Strike | Combo Full Lip and Deadbolt |
Design | Sinclair Knob |
Description
Yale Residential SNSCIP15 Edge Active Interior Handleset Trim with Sinclair Knob Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 609)
- BALDWIN ESTATE Lifetime Brass Kits Lifetime Brass (5399.003.G)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 6.6 lb. (4EVN5)
- RAYMOND Disc Spring, 0.440" Min. Inside Dia., PK25 (W0618008)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (CA5407CK x 630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (BCA5407CK630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 2 (CA4605 x 630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK x 630)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 1 (CA5408CK630)
- MARKS USA Grade 1 Cylindrical Lock, F-Storeroom, 195SS-LifeSaver, Round Rose, Satin Stainless Steel, 2-3/4 (195SSF-32D)
- Yale Door Knob Locksets