Shop All Keyed Entry Door Knobs
Yale
Active Interior Handleset Trim with Sinclair Knob Black Finish
Mfr # SNSCIPB
Zoro # G3552760
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8" - 2-3/4"
- Finish Black
- Design Sinclair Knob
- Strike Combo Full Lip and Deadbolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # SNSCIPB
- Zoro # G3552760
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Backset | 2-3/8" - 2-3/4" |
Finish | Black |
Design | Sinclair Knob |
Strike | Combo Full Lip and Deadbolt |
Description
Yale Residential SNSCIPB Edge Active Interior Handleset Trim with Sinclair Knob Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (32721X1-SL)
- RANDALL 3 1/2In. X 5/8In. PLAIN OAK THRES (6 FT WL-50)
- PHIFER Fiberglass Insect Screening Charcoal 84X100' (3002528)
- TRIMLITE Flush Door 32" x 80", Primed White (2868FSCPHBLH1D4916)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (BCA5407CK630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 605)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (CA5407CK x 630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D CS)
- Yale Keyed Entry Door Knobs