Shop All Keyed Entry Door Knobs
Yale
Active Interior Handleset Trim with Athens Knob Satin Nickel Finish
Mfr # ATSCIP15
Zoro # G3552724
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8" - 2-3/4"
- Finish Satin Nickel
- Strike Combo Full Lip and Deadbolt
- Design Athens Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # ATSCIP15
- Zoro # G3552724
- UPC # 81023203005
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Backset | 2-3/8" - 2-3/4" |
Finish | Satin Nickel |
Strike | Combo Full Lip and Deadbolt |
Design | Athens Knob |
Description
Yale Residential ATSCIP15 Edge Active Interior Handleset Trim with Athens Knob Satin Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-192SBZ)
- TRIMLITE 28" x 96" Primed 1-Panel Interior Shaker Slab Door (2480pri8401)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Key Blank, BEST Lock, Standard, B21 Keyway (1AK1B2117)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (CA5407CK x 630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (BCA5407CK630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 605)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 630)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 605)
- DORMA Heavy Duty Grade 1 Mortise Lockset. Corridor w/Deadbolt Function LG Lever A Rose 2-1/4 Dia.. 626 (M9956L-LGA-626)
- Yale Door Knob Locksets