Shop All Exit Devices
Yale
7000 Series Pushpad Exit Devices
Mfr # 7130-L8 36 630 LHR
Zoro # G010053031
product price: $2,151.99
/ea
Free Shipping & Returns
$2,151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- For Door Thickness 1-3/4"
- Door Handing Left Hand Reverse
- Finish Satin Stainless Steel
- Includes Mortise Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 7130-L8 36 630 LHR
- Zoro # G010053031
- UPC # 197163293728
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Mortise |
For Door Thickness | 1-3/4" |
Door Handing | Left Hand Reverse |
Finish | Satin Stainless Steel |
Includes | Mortise Exit Devices |
Color | Satin Stainless Steel |
Application | Mortise Exit Devices |
Grade | Grade 1 |
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 36 in. Device, Classroom for Lever Trim, Less Trim, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1218)
- ZORO SELECT 1 in W x 6 in H Stainless steel Door and Butt Hinge (3HTR8)
- LTL HOME PRODUCTS 48x80 WHT Folding Door (OK4880H)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 12.6 x 106 x 0.8, 2PK (LACP_013)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1800-36-689)
- YALE 2100 Series Grade 1 Surface Exit Device, 36", US32D (2100-36 630)
- YALE Lever w/Lock, 7100/2100/1800 Series (AU546 SB)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1800F-48-689)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Narrow Stile Rim Type Exit Device (TH1100-STED48-AL)
- Yale Door Exit Devices