Shop All Exit Devices
Yale
6100F 36 630 Exit Device
Mfr # 6100FED 36 630
Zoro # G110058080
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Non-Handed
- Application Yale 6000 Series Exit Devices
- Includes Rim Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 6100FED 36 630
- Zoro # G110058080
- UPC # 197163023578
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Non-Handed |
Application | Yale 6000 Series Exit Devices |
Includes | Rim Exit Devices |
Color | Satin Stainless Steel |
Grade | Grade 1 |
Description
Grade 1 Rim Device, Pullman Latch Exit Bar, Narrow Stile Pushpad, Less Dogging, 30 - 36 Door Opening Width, Less Trim, Fire Rated Device, Satin Stainless Steel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Cable, Plastic Coated Steel, 6ft.L (48KV09)
- SARGENT 6-Pin Keyblank, LA Keyway, Embossed Logo Only, 50 Pack (6275LA (50PK))
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- MCKINNEY 4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (TA2314 4 1/2 X 4 1/2 32D)
- YALE 2100 Series Grade 1 Surface Exit Device, 36", US32D (2100-36 630)
- YALE 7000 Series Grade 1 Fire Rated Surface RIM Exit Device, 36", US32D (7100F 36 630)
- YALE Rim Exit Device (2100-36 689)
- YALE 7000 Series Grade 1 Surface Narrow RIM Exit Device, 36", US32D (7200 36 630)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100-SB)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- CORBIN RUSSWIN Mortise Exit Device, Right Hand Reverse, 36-in, for use with Dummy or Nightlatch Lever Trim Not Inc (ED5657L 630 RHR)
- Yale Door Exit Devices