Shop All Exit Devices
Yale
6100 36 630 Exit Device
Mfr # 6100ED 36 630
Zoro # G110058110
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Non-Handed
- Fire Rated No
- Application Yale 6000 Series Exit Devices
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # 6100ED 36 630
- Zoro # G110058110
- UPC # 197163023554
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Non-Handed |
Fire Rated | No |
Application | Yale 6000 Series Exit Devices |
Grade | Grade 1 |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Device, Pullman Latch Exit Bar, Narrow Stile Pushpad, Hex Key Dogging, 30 - 36 Door Opening Width, Less Trim, Satin Stainless Steel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-300)
- SARGENT 6-Pin Keyblank, RB Keyway, Embossed Logo Only, 50 Pack (6275RB (50PK))
- LCN 3131-H BUMPER LH AL Concealed-in-Door Closers (3131-H BUMPER LH 689)
- ZORO SELECT Rod Seal, 1 ID x 1 1/4 OD, 1/8 W, PK2 (2HZG3)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (2100 x 630)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- YALE Rim Pullman Bolt, Grade 1,1800 Series (1810-48-689)
- YALE 7000 Series Grade 1 Surface Square Bolt Exit Device, 36", US32D (7150 36 630)
- YALE Grade 1 Surface Vertical Rod Exit Device, 36" x 96", US32D (7110 36 630)
- YALE Surface Vertical Rod, Standard Duty (2110-SB)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- Yale Door Exit Devices