Shop All Keyed Entry Door Handles
Yale
5400LN Grade 1 Cylindrical Lever Locks
Mfr # AU5404LN 613E
Zoro # G310071087
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Non-handed
- Lockset Finish Dark Oxidized Bronze
- Cylinder Core Type Conventional Cylinder
- Width 7.5"
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5404LN 613E
- Zoro # G310071087
- UPC # 197163309825
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5" |
Length | 10" |
Details
Lockset Handle Type | Non-handed |
Lockset Finish | Dark Oxidized Bronze |
Cylinder Core Type | Conventional Cylinder |
Material | Bronze |
Includes | Cylindrical Lock |
Color | Dark Oxidized Bronze |
Description
Designed for industrial, commercial and institutional use, the Yale 5400LN Series heavy duty cylindrical lockset offers no compromises when it comes to rugged reliability and performance. With key construction features such as our Free Wheeling lever mechanism, wear resistant chassis plates, heavy duty lever return springs and through bolting, this Grade 1 trendsetter proves time and again why it's the favorite among architects and building owners who demand the highest standard of product quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-5/8" Wx2-3/4"Dx8"H Rubberwood Queen Anne Center Leg (WLC85RW)
- ZORO SELECT Heavy Duty Corner Brace, 2 Wx2 In L (1WDD1)
- HILLMAN Aluminum Wire 18Ga 50' (50176)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- YALE Lever w/Lock, AU546-26D Series (AU546 26D)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- YALE Cylindrical Lock, B-AU4607LN 626 (B-AU4607LN 626)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5408LN X 626)
- YALE Mortise Hotel Guest Lock with Occupancy Indicator, Rigid Outside Trim, AUCN Trim, Satin Chrome (AUCN8820FL 626)
- YALE Cylindrical Lock, AU5408LN 626 (AU5408LN 626)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, NS Lever, M Escutcheon, Satin Stainless Steel (ML2067 NSM 630 D214)
- Yale Door Lever Locksets