Shop All Footwear Accessories
Yaktrax
Yt Diamond Grip Small
Mfr # 08530
Zoro # G9449646
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Silver
- Material Zinc, Alloy Steel, Rubber
- Application Snow Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaktrax
- MFR # 08530
- Zoro # G9449646
- UPC # 96506085306
- Country of Origin Unknown
- Category Footwear Accessories
Details
Item | Diamond Grip |
Color | Black, Silver |
Material | Zinc, Alloy Steel, Rubber |
Application | Snow Boot |
Description
Yaktrax Diamond Grip provides aggressive traction for all winter walking conditions from boilerplate ice to backcountry snow and everything in between. Made of case-hardened steel alloy and strung on steel aircraft cable the patented Diamond Beads have biting edges that grip in all directions. The bead assemblies are riveted to a tough rubber sling which remains elastic in sub-zero temperatures. Diamond Grips are also self-clearing so there is no snow or ice buildup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety PX4 Pre Filter, Pack of 10 (03-981)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex, Neoprene (G-EXMPG-03-M)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1019-EG_12x18 (T1-1019-EG_12x18)
- RETRACTA-BELT Warehouse Barrier, 20ft Black/Yellow Belt (WH412YW20-BYD-HC)
- YAKTRAX Boot Protector, Polyurethane, Black, Includes Applicator and Glue, Universal Size (08402)
- YAKTRAX Boot Guard, Brown, PU, Universal, PR (08403)
- YAKTRAX Walk Ice Traction Cleats Medium Other Safety Equipment (WALK)
- YAKTRAX Foot Warmers, Small/Med, PK20 (07311)
- YAKTRAX Shoe Traction Pro Xl (08615)
- YAKTRAX Foot Warmers, Med/Lg, PK20 (07306)
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 63" (163BL)
- Yaktrax Footwear Accessories