Shop All Traction Devices
Yaktrax
Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair
Mfr # 08615
Zoro # G4769116
original price:
$62.95
27% off
new price: $45.39
/pr
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Rubber
- Traction Type Coil
- Traction Device Dimensions 13-3/8 in L x 4-5/8 in W x 3-1/2 in H
- Traction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaktrax
- MFR # 08615
- Zoro # G4769116
- UPC # 096506086150
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 13-3/8 in L x 4-5/8 in W x 3-1/2 in H |
Fits Shoe Size | Men's 14 / Women's 15-1/2 |
Size | Extra-Large |
Width | 4 5/8 in |
Length | 13 3/8 in |
Height | 3 1/2 in |
Fits Footwear Size | Men's 14 |
Dimensions | 13-3/8 x 4-5/8 x 3-1/2" |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Rubber |
Traction Type | Coil |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Suggested Traction Environment | Ice, Snow |
Gender | Unisex |
Material | Rubber Harness, Steel Coils |
Color | Black |
Footwear Brand | YAKTRAX |
Description
Strap-on Cleats, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Coil, 13-3/8 in L x 4-5/8 in W x 3-1/2 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 14 / Women's 15-1/2, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- SCOTCH 3M P100 Lead Paint Removal Respirator Valved Gray M 1 pk (62093H1-DC)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- YAKTRAX Footwear Traction, PR (08533)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- YAKTRAX Footwear Traction, PR (08534)
- YAKTRAX FOOTWEAR TRACTION, PR (08520)
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- Yaktrax Foot Protection