Shop All Traction Devices
Yaktrax
Footwear Traction, PR
Mfr # 08534
Zoro # G101790326
product price: $54.54
/pr
$54.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Gender Unisex
- Traction Device Dimensions 7 in x 4 1/2 in x 2 1/4 in
- Traction Material Steel
- Traction Attachment Style Strap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaktrax
- MFR # 08534
- Zoro # G101790326
- UPC # 096506085344
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 7 in x 4 1/2 in x 2 1/4 in |
Fits Shoe Size | Men's 13 + |
Width | 4 1/2 in |
Length | 7 in |
Height | 2 1/4 in |
Details
Item | FOOTWEAR TRACTION |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Gender | Unisex |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Color | Black |
For Use on Surface Types | Ice, Snow |
Footwear Brand | Winter Walking |
Suggested Environment | Outdoor |
Description
FOOTWEAR TRACTION, Footwear Coverage Style Ball, Heel, Mid-Sole, 7 in x 4 1/2 in x 2 1/4 in, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 13 +, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Lens Covers, PK25 (702028-H5)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (665-10)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- RINGERS GLOVES Rescue Gloves, 2XL, Red, PR (355-12)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- YAKTRAX Footwear Traction, PR (08530)
- YAKTRAX FOOTWEAR TRACTION, PR (08522)
- YAKTRAX Footwear Traction, PR (08531)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- KRAFT TOOL Flexible Gunite Spiked Shoes (HC177)
- Yaktrax Foot Protection