Shop All Traction Devices
Yaktrax
FOOTWEAR TRACTION, PR
Mfr # 08522
Zoro # G001864332
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Traction Device Dimensions 7 in x 4 1/2 in x 2 1/4 in
- Traction Material Steel
- Traction Attachment Style Strap-On
- Fits Shoe Size Men's 9 1/2 to 12 1/2 / Women's 10 1/2 +
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaktrax
- MFR # 08522
- Zoro # G001864332
- UPC # 096506085221
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 7 in x 4 1/2 in x 2 1/4 in |
Fits Shoe Size | Men's 9 1/2 to 12 1/2 / Women's 10 1/2 + |
Length | 7 in |
Width | 4 1/2 in |
Height | 2 1/4 in |
Details
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Gender | Unisex |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Color | Black |
Footwear Brand | Winter Walking |
Item | FOOTWEAR TRACTION |
Description
FOOTWEAR TRACTION, Footwear Coverage Style Ball, Heel, Mid-Sole, 7 in x 4 1/2 in x 2 1/4 in, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 9 1/2 to 12 1/2 / Women's 10 1/2 +, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 4, 10PK (B00367)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- HEXARMOR Cleaning Fluid Replacement Pump (14-10030)
- CAROLINA SHOE Size 15 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- YAKTRAX Footwear Traction, PR (08531)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- YAKTRAX Footwear Traction, PR (08532)
- TREX BY ERGODYNE One Piece Ice Traction Device, M, PR (6300)
- Yaktrax Foot Protection