Shop All Traction Devices
Yaktrax
FOOTWEAR TRACTION, PR
Mfr # 08521
Zoro # G301866401
product price: $39.99
/pr
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Traction Device Dimensions 7 in x 4 1/2 in x 2 1/4 in
- Traction Material Steel
- Traction Attachment Style Strap-On
- Fits Shoe Size Men's 6 1/2 to 9/ Women's 7 1/2 to 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaktrax
- MFR # 08521
- Zoro # G301866401
- UPC # 096506085214
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 7 in x 4 1/2 in x 2 1/4 in |
Fits Shoe Size | Men's 6 1/2 to 9/ Women's 7 1/2 to 10 |
Height | 2 1/4 in |
Length | 7 in |
Width | 4 1/2 in |
Details
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Gender | Unisex |
Footwear Brand | Winter Walking |
Color | Black |
Item | FOOTWEAR TRACTION |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Description
FOOTWEAR TRACTION, Footwear Coverage Style Ball, Heel, Mid-Sole, 7 in x 4 1/2 in x 2 1/4 in, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 6 1/2 to 9/ Women's 7 1/2 to 10, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Red (KIT-71100A-R)
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- YAKTRAX FOOTWEAR TRACTION, PR (08520)
- YAKTRAX Footwear Traction, PR (08532)
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- YAKTRAX FOOTWEAR TRACTION, PR (08522)
- TREX BY ERGODYNE Adjustable Ice Traction Device, M, PR (6310)
- Yaktrax Foot Protection