Shop All Traction Devices
Yaktrax
FOOTWEAR TRACTION, PR
Mfr # 08520
Zoro # G901864333
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Traction Device Dimensions 7 in x 4 1/2 in x 2 1/4 in
- Traction Material Steel
- Traction Attachment Style Strap-On
- Fits Shoe Size Men's 5 to 6 / Women's 5 to 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yaktrax
- MFR # 08520
- Zoro # G901864333
- UPC # 096506085207
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 7 in x 4 1/2 in x 2 1/4 in |
Fits Shoe Size | Men's 5 to 6 / Women's 5 to 7 |
Length | 7 in |
Width | 4 1/2 in |
Height | 2 1/4 in |
Details
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Gender | Unisex |
Color | Black |
Suggested Environment | Outdoor |
Item | FOOTWEAR TRACTION |
Footwear Brand | Winter Walking |
For Use on Surface Types | Ice, Snow |
Description
FOOTWEAR TRACTION, Footwear Coverage Style Ball, Heel, Mid-Sole, 7 in x 4 1/2 in x 2 1/4 in, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 5 to 6 / Women's 5 to 7, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Cone, Vinyl, 28 in. H, Orange (80112)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1075)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, LA (EHLAU)
- PIP Ambi-dex Octane, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (63-230PF/M)
- YAKTRAX FOOTWEAR TRACTION, PR (08521)
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- YAKTRAX Footwear Traction, PR (08531)
- YAKTRAX Footwear Traction, PR (08534)
- YAKTRAX Footwear Traction, PR (08533)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- DUE NORTH Heel Traction Aid, PR (V3550470-O/S)
- Yaktrax Traction Devices