Shop All Footwear Accessories
Yaktrax
Boot Guard, Brown, PU, Universal, PR
Mfr # 08403
Zoro # G0455379
product price: $7.69
/pr
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Work Boots
- Size Universal
- Color Brown
- Includes Applicator and Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaktrax
- MFR # 08403
- Zoro # G0455379
- UPC # 096506084033
- Country of Origin China
- Category Footwear Accessories
Dimensions
Size | Universal |
Footwear Size | Universal |
Fits Footwear Size | Universal |
Details
Item | Boot Guard |
Material | Polyurethane |
For Use With | Work Boots |
Color | Brown |
Includes | Applicator and Glue |
Footwear Brand | YAKTRAX |
Accessory Type | Boot Guard |
Description
Boot Guard, Size Universal, Material Polyurethane, Brown, Includes Applicator and Glue, For Use With Work Boots, 1 Pair
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Lifeline, 9 ft., 420 lb. Weight Capacity (3101373)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, XL (J7819-XL)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- PIONEER Solid Vest, Navy, Large/XL (V1021580U-L/XL)
- YAKTRAX Boot Protector, Polyurethane, Black, Includes Applicator and Glue, Universal Size (08402)
- YAKTRAX Walk Ice Traction Cleats Medium Other Safety Equipment (WALK)
- YAKTRAX Shoe Traction Walker Xs (08606)
- YAKTRAX Shoe Traction Pro Xl (08615)
- YAKTRAX Yt Diamond Grip Small (08530)
- YAKTRAX Hand Warmers, PK40 (07301)
- GEORGIA BOOT Georgia Boot Comfort Core Next Gen Memory Foam Insole (GB00430)
- Yaktrax Foot Protection