Yaktek

Liquidator 2 - Storage Tank Level Gauge - Commercial Grade


product price: $395.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Commercial Grade Liquidator 2The beefed up commercial grade version of the Liquidator 2 Level Gauge features stainless steel cable and heavy duty brass pulleys.The Liquidator 2 is arguably the most popular mechanical level gauge on the market today. A more versatile version of the standard Liquidator, the Liquidator 2 operates on the same principle Driven by the weighted float, the aluminum indicator slides freely up and down on the outside of the 2'' round or square galvanized steel conduit guide pipe 2 PVC pipe may also be used but isn't preferred. This water tank level gauge shows the ACTUAL water level inside the tank. balanced by the counterweight within.True readingThe indicator matches the level exactly. What you see is what you have. Graduations may be marked on or beside the guide tube for accurate measurement.Visibility300' plus, day or night, thanks to the red reflector.Tank TypePlastic, metal, corrugated steel, poly, concrete, fiberglass, timber, round or square, Liquidator 2 will fit them all. Tank Sizes Liquidator 2, as supplied, is suitable for tanks up to 10' high, any diameter.ChemicalsThe only part in of the gauge that comes into contact with the liquid is the polyethylene float. Therefore, the Liquidator 2 is compatible with a wide range of liquids as well as water including: fertilizer, waste water, molasses, acids, wine, olive oil, chemicals, oils, etc.Separate Pulley HousingsLiquidator 2 is supplied as a compact assembly, ready to mount on the tank roof close to the edge. But the pulley housings can easily be separated and joined by a horizontal length of 1/2 pipe. This allows the float to be located well away from the edge, or high up on the apex of the tank roof, if desired.Simple InstallationIn each case, mounting can usually be carried out using simple tools. Small holes only need to be drilled in the tank roof. The only part that goes inside the tank is the float, which can be passed through the tank's manway.Insect ProofAll moving parts are fully enclosed, and the only point of entry is where the indicator cord emerges. But, tucked up underneath the pulley housing, the cord passes through a close fitting floating grommet, making bit impossible for insects to enter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.