Shop All Liquid Level Gauges
Yaktek
High Viz Dipstik - Storage Tank Level Gauge
Mfr # Hi-Viz-Dipstik
Zoro # G511588735
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaktek
- MFR # Hi-Viz-Dipstik
- Zoro # G511588735
- Country of Origin Australia
- Category Liquid Level Gauges
Description
Bright Red Ball Protrudes Above Tank Roof360° all-round visibility. This floating pole type water level gauge, protruding above the tank roof, is the choice for many tank owners. Highly visible high above the tank, the level indicator can be seen from far away, in every direction, night or day. Unaffected by animals, positioned on top, out of harm's way. 6' Pole. A pair of aluminium tubes 1'' diameter x 3' long screw together to make a pole length of 6' which is suitable for most tanks. Smooth Operation, Precision Delrin guide bushes provide smooth, non-sticking, free movement of the pole. Insect Proof Close fitting bushes keep out even the most determined mosquitos. Sturdy angle braces resist wind and reduce stresses on the tank roof.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Roll Out Shelving Unit, 48"D x 48"W x 84-1/2"H, 4 Shelves, Blue (EZ484884A)
- BARSKA Depository Safe, with (3) Locking Bolts 79.6 lb, 1.03 cu ft, Steel (AX12588)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 7"D x 7"H (BKTM02X07X07BRPBL)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1436BC)
- YAKTEK Storage Tank Level Gauge (Liquidator 2)
- KRUEGER Therma Level Gauge, Tank 58" D, 2" NPT (H-2-58)
- PIG Corrosive Liquids Drum Gauge 55 gallon (DRM1293-55G)
- KRUEGER Therma Level Gauge, Tank 17" D, 2" NPT (H-2-17)
- KRUEGER Therma Level Gauge, Tank 39", 2"NPT (H-2-39-S1)
- HUSKY Leak Guard Tank Gauge, 2" NPT (007635)
- ZORO SELECT Gauge, Level/Temp, 5 In (24W710)
- Yaktek Liquid Level Gauges