Yaktek

FIRE Rated Liquidator - Water Tank Level Gauge


product price: $408.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Fire Rated Liquidator Level GaugeThe beefed up commercial grade version of the Original Liquidator Level Gauge features stainless steel cable and heavy duty brass pulleys, and it also comes equipped with a red powder coated indicator making it the ideal gauge for fire protection water storage tanks. When it comes to tanks for fire-fighting situations, the commercial Liquidator is the recommended solution.Indicator Slides on 2'' Steel Conduit Pipe - Up to 10' Tall TanksThe Liquidator tank level indicator uses an external 2'' guide pipe not included. The indicator slides up and down on the outside of the pipe, and the counterweight is contained inside of it. Only the float is in contact with the liquid. Recommended guide pipe 2'' galvanized steel conduit, readily available from hardware stores, plumbing suppliers, etc. PVC may be used also, but galvanized steel conduit is preferred.Other Acceptable Liquids Sodium silicate, waste oil, waste water, effluent, molasses, hydrochloric acid, phosphoric acid, etc. Liquidator liquid level indicators are often used on fertilizer storage tanks and swimming pool hypo and backwash tanks.True Reading Whether water or chemical, the true-reading Liquidator eliminates possibility of confusion by employees. What you see is what you have. Graduations may be marked on or beside the guide tube for accurate measurement.Exposed Sites ''Captive'' on the guide tube, the diecast aluminium indicator isn't bothered by wind or other disturbances.Industrial Tanks Ideal for fire protection water storage tanks.Liquidator tank level indicators are supplied complete, except for guide pipe/tube.How it Works:Just a simple, mechanical float/weight/pulley system - no gimmicks, no batteries. True reading unlike home-made gauges that read opposite, these gauges show the true water level. The weighted float and indicator are connected to the counterweight by separate cords, each cord running over a pair of pulleys. When the float is half-immersed everything is balanced. Rising liquid level lifts the float up, the counterweight moves down, and the indicator keeps pace with the float. Falling liquid level causes the weighted float to pull the counter-weight up, and again, the indicator keeps pace with the float. At all times the indicator matches the liquid level exactly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.