Shop All Two Way Radios
This Product is Discontinued
Yaesu
Portable Two Way Radio, Alkaline, Black (Discontinued)
Mfr # FTA550
Zoro # G0283967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Pro-X
- Number of Channels 200
- License Required No
- IP Rating IPX5
- Standards FCC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yaesu
- MFR # FTA550
- Zoro # G0283967
- UPC # 788026142439
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Height | 5 13/64 in |
Width | 2 13/32 in |
Length | 1 19/64 in |
Description
Portable Two Way Radio, Band Type VHF, License Required No, Number of Channels 200, Radio Series Yaesu Pro-X, Battery Life 8 hr, Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.