Shop All Pet Collars
Y-Tex
Y-Tex 7703000 4 Star Blank Tag - Medium; Orange
Mfr # 155917
Zoro # G503718676
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Y-Tex
- MFR # 155917
- Zoro # G503718676
- Country of Origin United States
- Category Pet Collars
Description
Features
- All american.
- 25 pack.
- Size - Medium.
- Color - Orange.
- 3 star.
- 2 piece.
- Blank tag.
- Made of an advanced polyurethane formulation.
- Engineered to prevent cracking.
- Remain flexible & provide excellent longevity.
- Snap-lok feature is for superior retention & has ultraviolet inhibitors to resist fading.
- Dimension - 11 x 8.25 x 2 in.
- Item weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Reusable Ice Sheet, 19" x 15 1/2" x 1/4" (25079)
- PARACLIPSE Fly Patrol Ultraviolet Replacement Lamp - 4 Pin (72470)
- CORONA TOOLS Corona RazorTOOTH 5 in. Carbon Steel Curved Pruning Saw (RS16020)
- RAIN BIRD Rotor Scrwdrv/Plup Tool (CPROTTOOL)
- Y-TEX Y-Tex 7700001 3 Star Numbered Tag - Medium; White (155916)
- Y-TEX Y-Tex 7713000 3 Star Blank Tag - Medium; Yellow (155921)
- BAYER Collar Flea&Tick Cat (81857952-SCA)
- DIGPETS Dig Pets NI-NHO-03-R3 NiteIze NiteHowl LED Safety Necklace; Blue (NI-NHO-03-R3)
- LUPINE PET Lupine 1" Berry 12"-20" Adj. Collar (36952)
- BAYER Seresto Small Dog Collar (81857944-SSD)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- Y-Tex Pet Collars