Shop All Clamping Kits
Xyz Xpansion Pin
XYZ Xpansion pin M6
Mfr # 38630
Zoro # G7891128
product price: $15.69
/ea
$15.69
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
- Brand Xyz Xpansion Pin
- MFR # 38630
- Zoro # G7891128
- UPC # 38630
- Country of Origin United States
- Category Clamping Kits
Description
Modular XYZ Xpansion Press Fit Pins for Tombstone, Grid Plate and Fixture Plate applications. The unique design provides accurate location, repeatability and high holding forces for securing parts on the inside diameter, providing “out of the way workholding” and accessibility to all work surfaces with absolutely no external clamping interference. Manufactured from 12L14 mild steel. The top of the Pins have a slight taper creating maximum line contact in bore and provides clearance during load/unload. Designed for quick set-ups on secondary operations, material coming off prep stations, water-jets or even applications outside of your machining centers!
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
- DRILL AMERICA 7/8"-28 HSS Plug Hand Tap (DWTST7/8-28P)
- HYDE Jab Saw, 6 In, 8 TPI, Steel/Polypropylene (09016)
- EXCEL BLADES #11 Stainless Steel Fine Point Knife Blades, 15 Pack Dispenser, 15PK (23021IND)
- AMPCO SAFETY TOOLS Scaling Hammer, 32 Oz, Nonsparking (H-60FG)
- XYZ XPANSION PIN XYZ Xpansion pin 3/8" (31640)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- TE-CO Edge Clamp, Low, 1-1/4, 2-5/16, 5/8, 3/8 (33801)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- TE-CO Clamping Kit, Super, 11/16, 1 In, 51 Pcs (20207)
- HHIP 3/4-10 Flanged Nut (3900-1228)
- HHIP 3/4-10 X 12" Long Alloy Steel Stud (3436-3805)
- Xyz Xpansion Pin Machining Clamps & Accessories