Shop All Clamping Kits
Xyz Xpansion Pin
XYZ Xpansion pin M12
Mfr # 38650
Zoro # G7890979
product price: $17.15
/ea
$17.15
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
- Brand Xyz Xpansion Pin
- MFR # 38650
- Zoro # G7890979
- UPC # 38650
- Country of Origin United States
- Category Clamping Kits
Description
Modular XYZ Xpansion Press Fit Pins for Tombstone, Grid Plate and Fixture Plate applications. The unique design provides accurate location, repeatability and high holding forces for securing parts on the inside diameter, providing “out of the way workholding” and accessibility to all work surfaces with absolutely no external clamping interference. Manufactured from 12L14 mild steel. The top of the Pins have a slight taper creating maximum line contact in bore and provides clearance during load/unload. Designed for quick set-ups on secondary operations, material coming off prep stations, water-jets or even applications outside of your machining centers!
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
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 66 (30203300)
- PROTO Extra Thin Satin Open-End Wrench - 1/2" x 9/16" (J3426)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- XYZ XPANSION PIN XYZ Xpansion pin 3/8" (31640)
- HHIP 5/8-11 X 6" T-Slot Bolt (3900-1284)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- STM 1213 X 1116 50pc Super Clamping Kit With 1 Step Blocks (333553)
- HHIP M22 X 2.50 X 200mm Long Alloy Steel Stud (3436-5047)
- WESTWARD Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs (19T336)
- Xyz Xpansion Pin Clamping Kits