Shop All Clamping Kits
Xyz Xpansion Pin
XYZ Xpansion pin 5/8"
Mfr # 31660
Zoro # G7891119
$20.29
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
- Brand Xyz Xpansion Pin
- MFR # 31660
- Zoro # G7891119
- UPC # 31660
- Country of Origin United States
- Category Clamping Kits
Description
Modular XYZ Xpansion Press Fit Pins for Tombstone, Grid Plate and Fixture Plate applications. The unique design provides accurate location, repeatability and high holding forces for securing parts on the inside diameter, providing “out of the way workholding” and accessibility to all work surfaces with absolutely no external clamping interference. Manufactured from 12L14 mild steel. The top of the Pins have a slight taper creating maximum line contact in bore and provides clearance during load/unload. Designed for quick set-ups on secondary operations, material coming off prep stations, water-jets or even applications outside of your machining centers!
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
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0465)
- DOTCO 90 Degree Motor 2400 Rpm (15LF284-62)
- WILLIAMS 1/2" Drive Shallow Socket Set (MSS-24RC)
- CHANNELLOCK PLIER 7"" END CUT CHANNEL (357)
- XYZ XPANSION PIN XYZ Xpansion pin 3/8" (31640)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- WESTWARD Clamping Kit, 9/16, 3/8-16 Stud, 54 pcs (19T329)
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- HHIP 7/8-9 Flanged Nut (3900-1227)
- BESSEY Hold Down Table Clamp, 8-1/4", 2650lb. (BSG21-14)
- Xyz Xpansion Pin Machining Clamps & Accessories