Shop All Clamping Kits
Xyz Xpansion Pin
XYZ Xpansion pin 3/8"
Mfr # 31640
Zoro # G7891155
product price: $14.39
/ea
$14.39
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
- Brand Xyz Xpansion Pin
- MFR # 31640
- Zoro # G7891155
- UPC # 31640
- Country of Origin United States
- Category Clamping Kits
Description
Modular XYZ Xpansion Press Fit Pins for Tombstone, Grid Plate and Fixture Plate applications. The unique design provides accurate location, repeatability and high holding forces for securing parts on the inside diameter, providing “out of the way workholding” and accessibility to all work surfaces with absolutely no external clamping interference. Manufactured from 12L14 mild steel. The top of the Pins have a slight taper creating maximum line contact in bore and provides clearance during load/unload. Designed for quick set-ups on secondary operations, material coming off prep stations, water-jets or even applications outside of your machining centers!
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
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- SUPERCUT 120-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (433494)
- GENERAL TOOLS Single Ended Bit 6 3/4 in, , Num. of pieces:28 (63528)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- XYZ XPANSION PIN XYZ Xpansion I/R tool set 3/8" (31721)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- WESTWARD Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs (19T327)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- HHIP 5/8-11 Flanged Nut (3900-1225)
- HHIP 1/2-13 X 4" T-Slot Bolt (3900-1274)
- Xyz Xpansion Pin Clamping Kits