Shop All Electrical Boxes
Xyz Mfg
Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square
Mfr # 196
Zoro # G110998492
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Ceiling/Wall Box
- Number of Gangs 2
- Material Steel
- Width 4-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyz Mfg
- MFR # 196
- Zoro # G110998492
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4-3/8 in |
Depth | 1-1/2 in |
Height | 6-7/8 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Ceiling/Wall Box |
Number of Gangs | 2 |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT LED Visual Fault Locator (MT-7501E)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (228)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Steel, Round (296)
- RACO Electrical Box, 30.3 cu in, Handy Box, 2 Gang, Galvanized Steel, Square (681)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Galvanized Steel, Square (232H)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30245)
- Xyz Mfg Electrical Boxes