Shop All Electrical Boxes
Xyz Mfg
Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon
Mfr # 145
Zoro # G010901141
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 15.5 cu in
- Box Type Ceiling/Wall Box
- Number of Gangs 1
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyz Mfg
- MFR # 145
- Zoro # G010901141
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 1-1/2 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 15.5 cu in |
Box Type | Ceiling/Wall Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Octagon |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1CR)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1353)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK25 (V800NEOCPR-25)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC271)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B5-2V)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (145)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- Xyz Mfg Electrical Boxes