Shop All Laminating Pouches and Film
Xyron
Two Sided Laminate Refill for Creative Station, 9in x 40ft
Mfr # 09020140
Zoro # G6028076
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material various
- Recommended Age 8+ Years
- Color White
- Recommended Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # 09020140
- Zoro # G6028076
- UPC # 608931025019
- Country of Origin China
- Category Laminating Pouches and Film
Details
Material | various |
Recommended Age | 8+ Years |
Color | White |
Recommended Grade | 3+ |
Description
Replacement laminate cartridge for use with the 9" Creative Station Home. Roll measures 9in x 40ft. Quick change cartridge, just open the machine, remove used cartridge and guide new cartridge in using the inside tracks. Apply laminate to both sides to preserve documents. Cold lamination allows you to trim right up to or through items without any peeling or lifting. Discard after all material has been used. Non-toxic, acid-free, photo safe laminate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Rolls, Pink, PK4 (56LT74)
- STAEDTLER Mars Vellum Art & Drafting Paper, 16lb, 11 x 17, Translucent, 50/Pad (946 1117P)
- XCELITE Fine Pointed Most (XNB103B)
- BUSINESS SOURCE Magnetic Grip Clips Pack No. 2, PK12 (58507)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- XYRON Pro 2500 Two-Sided Standard Use Laminate Refill Cartridge (DL403300)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- XYRON Permanent Adhesive, 100 ft. (0701-05-00)
- FELLOWES Laminating Pouches, 3-7/8x2-5/8, Id, PK25 (52033)
- Xyron Laminating Pouches and Film