Shop All Laminating Pouches and Film
Xyron
Thermal Laminate Refill Cartridge, 25"
Mfr # DL404-300
Zoro # G6923590
product price: $256.90
/ea
Free Shipping & Returns
$256.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Thermal Sensitive Laminate
- Thickness 0.10” (2.5mm) Up to 3/16” foam core with tray removed
- For Use With Compatible with Xyron Pro XM2500 Cold Laminator, sold separately
- Size 25" x 300' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # DL404-300
- Zoro # G6923590
- UPC # 608931005073
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Size | 25" x 300' (Pre-loaded) |
Details
Item | Xyron Thermal Sensitive Laminate Refill for XM2500 |
Type | Thermal Sensitive Laminate |
Thickness | 0.10” (2.5mm) Up to 3/16” foam core with tray removed |
For Use With | Compatible with Xyron Pro XM2500 Cold Laminator, sold separately |
Description
Thermal Laminate Refill Cartridge, 25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY 3Part Maintenance Request Form, 1000PK (U723617AH)
- MARKAL Removable Marker, Fine Tip, Pink (96301)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- SMEAD Smead® Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- XYRON Pro 2500 Two-Sided Standard Use Laminate Refill Cartridge (DL403300)
- XYRON Lamination Refill, Two-Sided, 5" (DL1601-18)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- XYRON Permanent Adhesive, 100 ft. (0701-05-00)
- XYRON Cold Pressure Sensitive Laminate, 25" (XM2500)
- XYRON Permanent Adhesive Refill for 9in Creative Station (AT90540)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- Xyron Laminating Pouches and Film