Shop All Laminating Machines
Xyron
Sticker Maker, Disposable, 3"
Mfr # 100111
Zoro # G6513722
product price: $8.99
/ea
Sold in multiples of 24 for $215.76
$215.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.88"
- Height 4"
- Width 2"
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # 100111
- Zoro # G6513722
- UPC # 608931026856
- Country of Origin China
- Category Laminating Machines
Dimensions
Length | 3.88" |
Height | 4" |
Width | 2" |
Details
Item | Xyron 3" Disposable Sticker Maker |
Color | Purple |
Description
Sticker Maker,Disposable,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Drawer, Legal, Blk, PK6 (00512)
- AT-A-GLANCE 3 Month Wall Calendar, Scenic (DMW503-28)
- TAPE LOGIC Tape Logic® Labels, "Non-Hazardous Waste", 6" x 6", Green/White, 500/Roll (DL1302)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- XYRON EzLaminator, 5", Laminate Refill Cartridge (624674)
- XYRON Creative Station Lite, 5" (624740)
- XYRON Create A Sticker Machine, 2.5" (XRN250-CFTENX)
- XYRON Creative Station, 9" W (624632)
- GBC Laminating Machine, Roll, Speed 39 In/Min (1701680A)
- GBC Pouch Laminating Machine, 19-3/5 In. (1703073BF)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- Xyron Laminating Machines