Shop All Laminating Pouches and Film
Xyron
Repositionbl Adhesiv, Refill, 5"W x 8 ft.L
Mfr # AT1506-18
Zoro # G6513661
product price: $16.39
/ea
Sold in multiples of 4 for $65.56
$65.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Repositionable Adhesive
- For Use With Compatible with the Xyron 5" Create-A-Sticker (XRN500ENX), sold separately.
- Size 5" x 20' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # AT1506-18
- Zoro # G6513661
- UPC # 608931000757
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 5" x 20' (Pre-loaded) |
Details
Item | Xyron Repositionable Adhesive for Create-A-Sticker Refill |
Type | Repositionable Adhesive |
For Use With | Compatible with the Xyron 5" Create-A-Sticker (XRN500ENX), sold separately. |
Description
Repositionbl Adhesiv,Refill,5 In.W x 8 ft.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- WARMIES Stuffed Animals Plush Brown (CP-DOG-3)
- PACON Newsprint Paper, White, 9" x 12", 500 Sheets Per Pack, PK5 (3407)
- TYDENBROOKS Adjustable Pull Tight Seal, Blue, 7 Digits, PK100 (V33042520-03-GRAI)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- XYRON Permanent Adhesive, 100 ft. (0701-05-00)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- 3M COMMERCIAL Scotch, SELF-SEALING LAMINATING POUCHES, 9 MIL, 3.8in X 2.4in, GLOSS CLEAR, 10PK (LS85110G)
- Xyron Laminating Pouches and Film