Shop All Laminating Pouches and Film
Xyron
Reposition Adhesive Refill Cartridge, 12"
Mfr # AT1256-100
Zoro # G6923511
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Repositionable Adhesive
- Thickness 0.125� (3.2mm)
- For Use With Compatible with Xyron Pro XM1255 Cold Laminator, sold separately
- Size 12" x 100' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # AT1256-100
- Zoro # G6923511
- UPC # 608931003628
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Size | 12" x 100' (Pre-loaded) |
Details
Item | Xyron Repositionable Adhesive Refill for XM1255 |
Type | Repositionable Adhesive |
Thickness | 0.125� (3.2mm) |
For Use With | Compatible with Xyron Pro XM1255 Cold Laminator, sold separately |
Description
Reposition Adhesive Refill Cartridge,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Sheets, 24" x 60", Kraft, 5 /Bundle (SP2460)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 10", 4 mil, Clear, Pk500 (MGRL4P1010)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 3", Kraft, 25/Bundle (55VG40)
- XYRON Permanent Adhesiv, Refill, 5" W x 18 ft. L (AT1505-18)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- XYRON Cold Pressure Sensitive Laminate, 25" (XM2500)
- XYRON Lamination Refill, Two-Sided, 5" (DL1601-18)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- FELLOWES Fellowes 52454 Clear Laminating Pouches 3mm 9 x 11-1/2 100 Pack (52454)
- Xyron Laminating Pouches and Film