Shop All Laminating Pouches and Film
Xyron
Pro 2500 Two-Sided Standard Use Laminate Refill Cartridge
Mfr # DL403300
Zoro # G6028462
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade 3+
- Color Clear
- Material various
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # DL403300
- Zoro # G6028462
- UPC # 608931000283
- Country of Origin Mexico
- Category Laminating Pouches and Film
Details
Recommended Grade | 3+ |
Color | Clear |
Material | various |
Recommended Age | 8+ Years |
Description
The Xyron® XM2500 Standard Use Laminate Refill is 300' long and is for use in the XM2500. It offers a high gloss film suitable for use on a variety of substrates and compatible with most media. It applies laminate edge-to-edge to both sides of documents up to 25" wide. It's great protection for posters, banners, signs and more. 2 Rolls Per Box. Dual Roll Set is easily installed into machine - easy to switch applications. Apply laminate edge-to-edge to preserve and protect documents. No heat, no mess and no waiting. Cold lamination will allow for trimming right up to and even through documents without any peeling or lifting. Non-toxic, acid-free standard laminate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- ZORO SELECT Corrugated Mailers, 4 3/8" x 4 3/8" x 3 1/2", White, 50/Bundle (MLR2)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6577, 5/8" x 3", Box of 1600 (727826577)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON Permanent Adhesive Refill for 9in Creative Station (AT90540)
- XYRON Repostnble Adhesive Refill Cartridge, 25" (AT406-170)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- AVERY DENNISON Laminate Sheet, 9 x 12, PK10 (73603)
- Xyron Laminating Pouches and Film