Shop All Laminating Pouches and Film
Xyron
Permanent Adhesive, Refill, 20 ft. L
Mfr # AT255-20CFTP
Zoro # G6513969
product price: $13.89
/ea
Sold in multiples of 4 for $55.56
$55.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Permanent Adhesive
- For Use With Compatible with the Xyron Create-A-Sticker Mini (XRN250-CFTENX), sold separately.
- Size 2.5" x 20' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # AT255-20CFTP
- Zoro # G6513969
- UPC # 608931005226
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 2.5" x 20' (Pre-loaded) |
Details
Item | Xyron Permanent Adhesive Refill for Create-A-Sticker Mini |
Type | Permanent Adhesive |
For Use With | Compatible with the Xyron Create-A-Sticker Mini (XRN250-CFTENX), sold separately. |
Description
Permanent Adhesive,Refill,20 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500 (55NK46)
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR8321 Oh Happy Day Lesson Planner (TCR8321)
- SPIROGRAPH Spirograph Scratch + Shimmer Kit (1035Z)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- XYRON Permanent Adhesive, 100 ft. (0701-05-00)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- SIRCLE Heat Laminating Pouches, 9x14-1/2in, PK100 (377969)
- Xyron Laminating Pouches and Film