Shop All Laminating Pouches and Film
Xyron
Permanent Adhesive, 100 ft.
Mfr # 0701-05-00
Zoro # G6513698
product price: $23.69
/ea
Sold in multiples of 4 for $94.76
$94.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Unique dot matrix permanent adhesive
- Length 8.25 in
- Width 6.75 in
- Color Purple
- Size 0.50" x 100' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # 0701-05-00
- Zoro # G6513698
- UPC # 608931023763
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 8.25 in |
Width | 6.75 in |
Size | 0.50" x 100' (Pre-loaded) |
Height (In.) | 1.5 in |
Details
Item | Xyron Mega Runner |
Type | Unique dot matrix permanent adhesive |
Color | Purple |
Description
Permanent Adhesive,100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100BZ0 Mailbox, 800 cu-in Capacity, Galvanized Steel, Bronze (E1100BZ0)
- WIKKI STIX Big Count Wikki Stix, Box of 468 (805)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Red, Pk10 (PFX1157R)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 4", White, 50/Bundle (M744)
- XYRON Pro 2500 Two-Sided Standard Use Laminate Refill Cartridge (DL403300)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- XYRON Cold Pressure Sensitive Laminate, 25" (XM2500)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- GBC Sprint Ezload Film, 3Mil, Clear, PK2 (3125362EZ)
- Xyron Laminating Pouches and Film