Shop All Laminating Pouches and Film
Xyron
Permanent Adhesiv, Refill, 5" W x 18 ft. L
Mfr # AT1505-18
Zoro # G6513731
Sold in multiples of 4 for $65.56
$65.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Permanent Adhesive
- For Use With Compatible with the Xyron 5" Create-A-Sticker (XRN500ENX), sold separately.
- Size 5" x 20' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xyron
- MFR # AT1505-18
- Zoro # G6513731
- UPC # 608931000740
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 5" x 20' (Pre-loaded) |
Details
Item | Xyron Permanent Adhesive for Create-A-Sticker Refill |
Type | Permanent Adhesive |
For Use With | Compatible with the Xyron 5" Create-A-Sticker (XRN500ENX), sold separately. |
Description
Permanent Adhesiv,Refill,5 In. W x 18 ft. L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8)
- UNIVERSAL ONE Multi Paper, 8-1/2 x 11 In, Orchid, PK500 (UNV11212)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON Permanent Adhesive Refill for 9in Creative Station (AT90540)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- XYRON Cold Pressure Sensitive Laminate, 25" (XM2500)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- GBC Heat Laminating Pouches, 11-1/2x9in, PK100 (3200715CF)
- Xyron Laminating Pouches and Film