Shop All Laminating Machines
Xyron
Perm Adhsv, Teresa Cllns, 1/2"
Mfr # 100049
Zoro # G6513670
product price: $24.25
/ea
Sold in multiples of 2 for $48.50
$48.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Length 8.25"
- Width 6.75"
- Color White with Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # 100049
- Zoro # G6513670
- UPC # 608931026214
- Country of Origin China
- Category Laminating Machines
Dimensions
Height | 1.5" |
Length | 8.25" |
Width | 6.75" |
Details
Item | Teresa Collins Mega Runner |
Color | White with Black |
Description
Perm Adhsv,Teresa Cllns,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Left-Hand Scissors, 8", Red (94507797J)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- TREND ENTERPRISES Multiplication Learning Chart, 17in x 22in (T38080)
- XYRON Creative Station, 9" W (624632)
- XYRON Create A Sticker Machine, 2.5" (XRN250-CFTENX)
- XYRON Creative Station Lite, 5" (624740)
- XYRON EzLaminator, 5", Laminate Refill Cartridge (624674)
- GBC Pinnacle 27 EZload Laminator, 27" Max Width, 3 mil Max Doc Thickness (1701720EZA)
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- SIRCLE Laminating Machine, Roll, Speed 3 Ft/Min (SRL-2700-HR)
- Xyron Laminating Machines