Shop All Office Tape
Xyron
Magnet Tape, 3/4" W X 25 ft. L
Mfr # XSDT002
Zoro # G6514090
product price: $5.89
/ea
Sold in multiples of 6 for $35.34
$35.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/4in
- Features Tear Edge
- Material Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # XSDT002
- Zoro # G6514090
- UPC # 608931001730
- Country of Origin China
- Category Office Tape
Dimensions
Tape Width | 3/4in |
Details
Item | Xyron Magnet Tape |
Features | Tear Edge |
Material | Purple |
Description
Magnet Tape,3/4 In. W X 25 ft. L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Magic Eraser Non-Scratch Eraser Sponge For Kitchen 4.6 in. L , 2PK (51097)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- UST Windlass Tensioner with Cutter for 3/8 to 3/4 Cord Straps (E 1540)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- SCOTCH Magic Tape, 3/4 x 300 in., PK3 (3105)
- 3M DISPENSER, TAPE, C38, BLACK (MMMC38BK)
- 3M Transparent Tape, Refill, 1in Core, 3/4inx1000in, 12/PK; TAPE, RL, TRANS, 3/4X1000, 12PK (600K12)
- SCOTCH Transparent Tape, 1" Core, 1/2"x 36 Yds, 12/PK (MMM600121296PK)
- TEACHER CREATED RESOURCES Better Than Paper® Mounting Tape, 1in x 19.6ft, PK3 (TCR77298)
- SCOTCH Restickable Mounting Tabs, Removable, Holds Up to 1 lb, 1 x 3, Clear, PK6 PK (R101)
- AVERY Hole Reinforcements, Clear, PK1000 (5722)
- Xyron