Shop All Flexible Magnets
Xyron
Magnet Tape, 0.75in x 25 Feet Per Roll, PK3
Mfr # XY-XSDT002
Zoro # G0578307
product price: $28.99
/pk 3, $9.66/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 tape dispensers, 75 ft of magnet tape total
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Color Purple, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # XY-XSDT002
- Zoro # G0578307
- UPC # 194629043156
- Country of Origin China
- Category Flexible Magnets
Details
Includes | 3 tape dispensers, 75 ft of magnet tape total |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Color | Purple, Black |
Description
Some works of art deserve to be displayed on the refrigerator, free from the distraction of a drugstore magnet. For these special pieces, and so many other items, use Xyron Magnet tape. Unit includes 25-feet of 3/4-inch tape in a convenient dispenser. Thinner than other magnets, yet remarkably strong. Economical, as you only use what you need. Sold as a pack of 3 rolls, each in a non-refillable dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Exit Alarm, Double Door, Remote Horn (STI-6404)
- ILCO Ilco: Key Blanks, Y2-BR YALE (ILCO-Y2-BR)
- GLOBAL DOOR CONTROLS Franklin Collection Modern Brushed Chrome Dummy Door Lever/Handle (GLS170FRA-626)
- HAGER Hager 1752415 4 x 4 x 0.62 in. Radius Corner Steel Full Mortise Residential Spring Hinge; Satin Nickel (1752415)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (2VAH6)
- DOWLING MAGNETS Adhesive Magnet Dots, 0.75", 100 Per Pack, PK6 (735007)
- HYGLOSS PRODUCTS Magnetic Strips, 0.5" x 300" Per Roll, PK3 (61425)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E826)
- MAG-MATE Flexible Magnet Material 0.060"th x 1/2 (MRN060X0050X025)
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Features: Plain (2VAH5)
- Xyron Flexible Magnets