Shop All Laminating Pouches and Film
Xyron
Lamination Refill, Two-Sided, 5"
Mfr # DL1601-18
Zoro # G6513862
product price: $14.79
/ea
Sold in multiples of 4 for $59.16
$59.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Laminate
- For Use With Compatible with the Xyron 5" Creative Station Lite (Z624740) and 9" Creative Station (Z624632), sold separately.
- Size 5" x 18' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # DL1601-18
- Zoro # G6513862
- UPC # 608931000801
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 5" x 18' (Pre-loaded) |
Details
Item | Xyron Two Sided Laminate Refill for Creative Station Lite |
Type | Dual Laminate |
For Use With | Compatible with the Xyron 5" Creative Station Lite (Z624740) and 9" Creative Station (Z624632), sold separately. |
Description
Lamination Refill,Two-Sided,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES General Purpose Crane Scale - 500 lbs x 0.2 lb. LED Display (OP385053)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Green, 500/Roll (DL613D)
- DECKER TAPE PRODUCTS Label, DL1682, HARDWARE ENCLOSED, 1-1/2" X 3-1/2" (DL1682)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- XYRON Laminate/Magnet Refill, One Side, 9" (LM907-10)
- XYRON Permanent Adhesiv, Refill, 5" W x 18 ft. L (AT1505-18)
- XYRON Repostnble Adhesive Refill Cartridge, 25" (AT406-170)
- PROSKIT Belt Pouch for Small Items (902-312)
- Xyron Laminating Pouches and Film