Shop All Laminating Pouches and Film
Xyron
Laminate/Permanent Refill Cartridge, 5"
Mfr # 5102-08-00ML
Zoro # G6513643
product price: $15.69
/ea
Sold in multiples of 4 for $62.76
$62.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Permanent Adhesive
- For Use With Compatible with the Xyron 5" Creative Station Lite (Z624740) and 9" Creative Station (Z624632), sold separately.
- Size 5" x 18' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # 5102-08-00ML
- Zoro # G6513643
- UPC # 608931024692
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 5" x 18' (Pre-loaded) |
Details
Item | Xyron Laminate/Adhesive Refill for Creative Station Lite |
Type | Permanent Adhesive |
For Use With | Compatible with the Xyron 5" Creative Station Lite (Z624740) and 9" Creative Station (Z624632), sold separately. |
Description
Laminate/Permanent Refill Cartridge,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 18", Kraft, 24/Case (P3018K)
- SAFCO Adustable Bookrack, 5 Compartment (3116BL)
- GENERAL Paper Bags, 57 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (30908)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- XYRON Laminate/Magnet Refill, One Side, 9" (LM907-10)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- AVERY Pocket, Binder, Poly, Ast, PK5 (75254)
- Xyron Laminating Pouches and Film