Shop All Laminating Pouches and Film
Xyron
Laminate/Magnet Refill, One Side, 9"
Mfr # LM907-10
Zoro # G6513880
product price: $35.99
/ea
Sold in multiples of 4 for $143.96
$143.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laminate / Magnet
- For Use With Compatible with the Xyron 9" Creative Station (Z624632), sold separately.
- Size 9" x 10' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # LM907-10
- Zoro # G6513880
- UPC # 608931003352
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 9" x 10' (Pre-loaded) |
Details
Item | Xyron Laminate/Magnet Refill for Creative Station |
Type | Laminate / Magnet |
For Use With | Compatible with the Xyron 9" Creative Station (Z624632), sold separately. |
Description
Laminate/Magnet Refill,One Side,9 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Green Inkzall Jobsite Marker (ML48-22-3190)
- TICONDEROGA Pencils, #2 Soft, Black, Unsharpened, PK48, 48PK (13926)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Fluorescent Yellow, 500/Roll (DL610L)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Bk, PK12 (UBC1927631)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- XYRON Repostnble Adhesive Refill Cartridge, 25" (AT406-170)
- XYRON Pro 2500 Two-Sided Standard Use Laminate Refill Cartridge (DL403300)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- SWINGLINE GBC Laminating Pouches, 8 1/4x11 1/4, PK100 (3200586)
- Xyron Laminating Pouches and Film