Shop All Laminating Pouches and Film
Xyron
Laminate/Hi Tck Adhsve Refill Crtrdg, 25"
Mfr # LAT405-300
Zoro # G6923450
product price: $394.15
/ea
Free Shipping & Returns
$394.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Laminate / High Tack Adhesive
- Thickness 0.10” (2.5mm) Up to 3/16” foam core with tray removed
- For Use With Compatible with Xyron Pro XM2500 Cold Laminator, sold separately
- Size 25" x 300' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # LAT405-300
- Zoro # G6923450
- UPC # 608931000290
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Size | 25" x 300' (Pre-loaded) |
Details
Item | Xyron Standard Laminate / High Tack Adhesive Refill for XM2500 |
Type | Laminate / High Tack Adhesive |
Thickness | 0.10” (2.5mm) Up to 3/16” foam core with tray removed |
For Use With | Compatible with Xyron Pro XM2500 Cold Laminator, sold separately |
Description
Laminate/Hi Tck Adhsve Refill Crtrdg,25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OP CLUE®: Scooby-Doo Board Game (CL010001)
- CREATIVE TEACHING PRESS Dress for the Weather Bulletin Board Set (1640)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- XYRON Repostnble Adhesive Refill Cartridge, 25" (AT406-170)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- XYRON Permanent Adhesive, 100 ft. (0701-05-00)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- 3M Scotch® Thermal Laminator Value Pack, 9" W, with 20 Letter Size Pouches (TL902VP)
- Xyron Laminating Pouches and Film