Shop All Laminating Pouches and Film
Xyron
Laminate Refill Cartridge, 12"
Mfr # DL1251-150
Zoro # G6923380
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Laminate
- For Use With Compatible with Xyron Pro XM1255 Cold Laminator, sold separately
- Size 12" x 150' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # DL1251-150
- Zoro # G6923380
- UPC # 608931005943
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Size | 12" x 150' (Pre-loaded) |
Details
Item | Xyron Standard Laminate Refill for XM1255 |
Type | Dual Laminate |
For Use With | Compatible with Xyron Pro XM1255 Cold Laminator, sold separately |
Description
Laminate Refill Cartridge, 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Quartet® Class 3 Classic Comfort Laser Pointer, Jade Green, 500-yds (MP2703TQ)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Black (GR-DG310-BK-5PK)
- ZORO SELECT Natural Kraft Paper 18" x 900 ft., 40 lb. Basis Weight (5PGL9)
- EMS MIND READER. Mind Reader 5-Tier Paper File Tray with 5 Sliding Trays, Black (5TPAPER-BLK)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- XYRON Lamination Refill, Two-Sided, 5" (DL1601-18)
- XYRON Repostnble Adhesive Refill Cartridge, 25" (AT406-170)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- GBC Thermal Roll Laminator, Ultima 65, 27" (1710740B)
- Xyron Laminating Pouches and Film