Shop All Laminating Pouches and Film
Xyron
High Tack Adhesive Refill Cartridge, 25"
Mfr # AT400-300
Zoro # G6923548
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Permanent, High Tack Adhesive
- Thickness 0.10” (2.5mm) Up to 3/16” foam core with tray removed
- For Use With Compatible with Xyron Pro XM2500 Cold Laminator, sold separately
- Size 25" x 300' (Pre-loaded)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # AT400-300
- Zoro # G6923548
- UPC # 608931000245
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Size | 25" x 300' (Pre-loaded) |
Details
Item | Xyron High Tack Adhesive Refill for XM2500 |
Type | Permanent, High Tack Adhesive |
Thickness | 0.10” (2.5mm) Up to 3/16” foam core with tray removed |
For Use With | Compatible with Xyron Pro XM2500 Cold Laminator, sold separately |
Description
High Tack Adhesive Refill Cartridge,25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Pen Drill (FSN-322559)
- IDL PACKAGING Strapping Dispenser, Mini Coil Strapping (CA920)
- ROYAL CONSUMER 6 Sheet Cross Cut Shredder, CX6BK (29183G-BK)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- XYRON Lamination Refill, Two-Sided, 5" (DL1601-18)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- XYRON Permanent Adhesive Refill for 9in Creative Station (AT90540)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- SIRCLE Heat Laminating Pouches, 12x18in, PK100 (MENU-07)
- Xyron Laminating Pouches and Film