Shop All Laminating Machines
Xyron
Creative Station, 9" W
Mfr # 624632
Zoro # G6513652
product price: $91.25
/ea
Sold in multiples of 2 for $182.50
Free Shipping & Returns
$182.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.875"
- Height 7"
- Width 6.125"
- For Use With Use with repositionable adhesive, double-sided laminate and laminate/magnet refills, sold separately.
- Application Laminate, apply sticker-like adhesive, and make magnets with one simple 9" machine.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # 624632
- Zoro # G6513652
- UPC # 608931028515
- Country of Origin China
- Category Laminating Machines
Dimensions
Length | 13.875" |
Height | 7" |
Width | 6.125" |
Details
Item | Xyron Creative Station |
For Use With | Use with repositionable adhesive, double-sided laminate and laminate/magnet refills, sold separately. |
Application | Laminate, apply sticker-like adhesive, and make magnets with one simple 9" machine. |
Color | Gray/White/Green |
Description
Creative Station,9 In. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL4090, DO NOT STACK, 4" X 6" (DL4090)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- UNI-BALL Retractable Rollerball Pen, 1 mm, Blue PK12 (73833)
- SCHOOL SMART BOARD BRISTOL 9X12 WHITE PK OF 100 PK (1109WH)
- XYRON Create A Sticker Machine, 2.5" (XRN250-CFTENX)
- XYRON Creative Station Lite, 5" (624740)
- XYRON EzLaminator, 5", Laminate Refill Cartridge (624674)
- GBC Pinnacle 27 EZload Laminator, 27" Max Width, 3 mil Max Doc Thickness (1701720EZA)
- GBC Laminating Machine, Roll, Speed 39 In/Min (1701680A)
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- SCOTCH Laminator, Sheets, Glossy, PK10 (LS854SS-10)
- Xyron Laminating Machines