Shop All Laminating Machines
Xyron
Create A Sticker Machine, 2.5"
Mfr # XRN250-CFTENX
Zoro # G6514002
product price: $28.19
/ea
Sold in multiples of 4 for $112.76
$112.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.535"
- Length 5.709"
- Height 5.906"
- Color Aqua/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # XRN250-CFTENX
- Zoro # G6514002
- UPC # 608931005240
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 6.535" |
Length | 5.709" |
Height | 5.906" |
Details
Item | Xyron Create-A-Sticker Mini |
Color | Aqua/White |
Description
Create A Sticker Machine,2.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1 in. D X 36 in. L 6 pk Natural, 6PK (02501-R0036C1)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- RITE IN THE RAIN Notebook Cover, Cordura, 4-5/8x7, Black (C980B)
- ZORO SELECT Strapping Seal, 1-1/4 In., Open, PK500 (3CTV8)
- XYRON EzLaminator, 5", Laminate Refill Cartridge (624674)
- XYRON Creative Station, 9" W (624632)
- XYRON Creative Station Lite, 5" (624740)
- SWINGLINE Laminator, Inspire Plus, 12" (1701867)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- FELLOWES Proteus 125 Laminator, 12"x10mil Max (FEL5709501)
- FELLOWES Halo Laminator, 2 Rollers, 12.5 Max Doc Width, 5 mil Max Doc Thickness (5753101)
- Xyron Laminating Machines