Shop All Laminating Pouches and Film
Xyron
Cold Pressure Sensitive Laminate, 25"
Mfr # XM2500
Zoro # G6923469
product price: $1,528.99
/ea
Free Shipping & Returns
$1,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sold Spearately
- Length 35 in
- Width 23 in
- Size Pro Machines do not come preloaded to allow users to configure units to best suit their needs
- Height (In.) 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xyron
- MFR # XM2500
- Zoro # G6923469
- UPC # 608931005103
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 35 in |
Width | 23 in |
Size | Pro Machines do not come preloaded to allow users to configure units to best suit their needs |
Height (In.) | 25 in |
Details
Item | Xyron Pro XM2500 Cold Laminator |
Type | Sold Spearately |
Description
Cold Pressure Sensitive Laminate,25 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Four-Section Pressboard Classification Folders, 1 Divider, Letter Size, Light Blue, PK20, 20PK (5508)
- REDIFORM Form, Time Tickt, Dly, 4.25X7 Pk (RED4K406)
- LEXMARK Government Lexmark Black Extra High Yield Return Program Toner Ctg (78C0XKG)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- XYRON Reposition Adhesive Refill Cartridge, 12" (AT1256-100)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- Xyron Laminating Pouches and Film