Shop All PA Amplifiers
Xxx
XXX XTM200 200 watts 2 Channel IC Amplifier
Mfr # XTM200
Zoro # G404002447
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xxx
- MFR # XTM200
- Zoro # G404002447
- UPC # 784644416433
- Country of Origin China
- Category PA Amplifiers
Description
The Wholesale House have become the largest car audio distributor in the United States. Our team works very hard at securing the best products at the best prices and we are confident that nobody can beat the incredible deals we offer.
Features- 200 watts 2 Channel IC Amplifier
- 2 Channel IC Amplifier
- 200 Watts Max @ 4 Ohms
- Variable Bass Boost
- Channel Separation: 60dB
- Signal Noise Ratio: 90dB
- Freq. Response: 20Hz~20KHz
- Dimension(WxHxL): 4.3" x 2" x 5.9"
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Rubber Mat, Fixed, Black (P6)
- EREPLACEMENTS Compatible Projector Lamp (ELPLP71-OEM)
- CAPTURE ADVANCE 2MP 2.8MM HD BULLET (R2-HD2MPBUL2)
- MIGHTY MAX BATTERY 12V 60AH GROUP 34 REPLACEMENT SLA BATTERY FOR MK M34SLDG 20 HR RATE (ML-GROUP3434)
- AUDIOPIPE AudioPipe APMCRO-4100 Micro 4 Channel Amplifier (APMCRO-4100)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 (PMXU48BT.5)
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU43BT.5 (PMXU43BT.5)
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader (PMX7BU.5)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- PYLE 8-Channel Mini Mixer (PMX848BT)
- Xxx PA Amplifiers